Beli teclock hardness tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Hardness TesterDeskripsi:- Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.atribut:
- Measurement Range (°): 0 to 100
- TECLOCK Durometer Ordinary Rubberatribut:
- Type: Stop Hand With Pointer
- TECLOCK Durometer Bolt Soft RubberDeskripsi:TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)atribut:
- Type: Stop Hand With Pointer
- TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic RubberDeskripsi:This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
- TECLOCK Durometer General Rubberatribut:
- Type: Stop Hand With Pointer
- Mitech Digital Hardness TesterDeskripsi:Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.atribut:
- Range: (170-960)HLD
- Accuracy: D, ±6 HLD
- Type of Impact Device: Distance of center of the two indentations
- Type of Impact Device C (mm): Not Less than 2
- Type of Impact Device DL (mm): Not Less than 3
- SNDWAY Leeb Hardness TesterDeskripsi:Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
- TECLOCK Original Standard DurometerDeskripsi:This is available as TECLOCK original standard based on customers' requirement, even though they are not prescribed in JIS or ISO. Type E 2 durometer for soft rubber with around half of spring load value of Type E, and Type FO to measure hardness of polystyrene sponge for the level of sponge for washing dishes are available.
- TECLOCK Durometer for Vulcanized Rubber Physical TestDeskripsi:JIS K 6301 was established in 1950 and had sustained base of rubber industry of our country but was discontinued in 1998 because it did not comply with ISO and also JIS K 6253 was prescribed on its behalf. However, It had been used for 60 years as "Rubber hardness tester" and even now it is used as test data between certain parties in charge with mutual consensus although movement to new JIS has progressed and standard is discontinued. There are 2 models such as Spring type A and type C for hard rubber.
- Mitutoyo Hardness TesterDeskripsi:- Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
- ASKER Rubber Hardness Tester A TypeDeskripsi:Type A durometer for general rubber (medium hardness).It is a "Type A durometer (for medium hardness)" widely used in domestic and overseas standards such as JIS K 6253-3, ISO 7619-1, and ASTM D 2240. It is the mainstream for measuring the hardness of various rubber products.The shape of the push needle is a conical trapezoid with a height of 2.50 mm.The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (AL type) that can measure even if the measurement part of the sample is narrow or dented.atribut:
- Usage: General Rubber
- Dimensions (mm): 44x18
- Hole Diameter (mm): 3
- External Dimensions (mm): Approximately 57x30x76
- Scale Range : 0 to 100 points
- Tsubosan Hardness Tester (HRC40-HRC65)atribut:
- Material: Alloy tool steel
- Total Length (mm): 175
- File Part Length (mm): 65
- File Diameter (mm): 4.3
- Specification: 6 unit set.
- Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
- Dasqua Digital Shore DurometerDeskripsi:Testing the hardness of soft rubber,printer roller and other elastomer materialPortable device, rugged plastic housing,front plate made of rugged polyamideLarge LED display for clear and easy readingON/OFF button and data hold button for one-hand-useatribut:
- Pressure Needle Range (mm): 2.5
- Landtek Hardness TesterDeskripsi:Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,atribut:
- Parameters: Tested Result/Mean Value/Max.Value
- Measurement Range (g/cm³): 0-1.2
- Accuracy (g/cm³): ≤±0.01
- Resolution (g/cm³): 0.01
- Battery Indicator: Low Battery Indicator
- Dimensions (mm): 162x65x28
- Power Supply: 2x1.5V AAA(UM-4)Battery
- Unit: g/cm3
- Gadlee Walk Behind Scrubber Dryeratribut:
- Scrubbing Width (mm): 500
- Squeegee Width (mm): 815
- Number Of Brushes (disc): 1
- Solution Tank Capacity (L): 50
- Recovery Tank Capacity (L): 50
- Dimensions (mm): 1216x502x975
Daftar Harga teclock hardness tester Terbaru April 2026
| TECLOCK Hardness Tester | Rp9.899.900 |
| TECLOCK Durometer Soft Plastic | Rp7.799.900 |
| TECLOCK Durometer Ordinary Rubber | Rp7.099.900 |
| TECLOCK Durometer Bolt Soft Rubber | Rp8.999.900 |
| TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber | Rp9.499.900 |
| TECLOCK Durometer General Rubber | Rp9.499.900 |
| Mitech Digital Hardness Tester | Rp17.999.900 |
| TECLOCK Durometer Plastic / Hard Rubber | Rp8.399.900 |
| SNDWAY Leeb Hardness Tester | Rp2.899.900 |
| TECLOCK Original Standard Durometer | Rp12.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)


































































































































































/P102015308-1.jpg)